
to view pricing and more.
Documents & Guides
SUP H1200 10GR Deep Strut 12GA 1-5/
Overview
SUP H1200 10GR Deep Strut 12GA 1-5/
Also known as: 616013095188, H1200-10GR
Specifications
| Material: | Steel |
| Length: | 10 ft |
| Height: | 3 1/4 in |
| Width: | 1 5/8 in |
| Finish: | Green Painted |
| Material: | Steel |
| Height: | 3 1/4 in |
| Finish: | Green Painted |
| Length: | 10 ft |
| Width: | 1 5/8 in |