MOLDED CASE CIRCUIT BREAKER 600V 125A

Item #: 1221093

Cat #: HGP36125

UPC: 785901579656

to view pricing and more.

Overview

MOLDED CASE CIRCUIT BREAKER 600V 125A
Also known as: 785901579656, HGP36125

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 125
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 18 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 125
Standards: California Proposition 65
Interrupt Rating AC: 18 kA