LED Reflector Insert, 4", 10 Watt, 3000K, White

Item #: 1221193

Cat #: EL41530W

UPC: 633999001491

to view pricing and more.
Documents & Guides
LED Reflector Insert, 4 Inch, 10 Watt, 3000K, White, Dimmable

Overview

LED Reflector Insert, 4 Inch, 10 Watt, 3000K, White, Dimmable

ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.

Also known as: 633999001491, EL41530W

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Lumens: 740
Color: White
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Dimmable: Yes
Wattage: 10
Lumens: 740
Light Technology: LED