LED Reflector, 4", 11 Watt, 740 Lumen, 2700K, 120V, White

Item #: 1221194
Cat #: EL41527W
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Reflector Insert, 4 Inch Round, 11 Watt, 740 Lumen, 2700K, 93 CRI, 120 Volt, Dimmable, White Trim, UL Listed for Wet Location

Overview

LED Reflector Insert, 4 Inch Round, 11 Watt, 740 Lumen, 2700K, 93 CRI, 120 Volt, Dimmable, White Trim, UL Listed for Wet Location
ELCO Lighting's inserts are engineered with energy-efficient LED technology that produces even illumination with an incredible 93+ CRI. Designed to be used for New Construction, Remodel, and Retrofit applications, these inserts are rated for a life of 50,000 hours, and meet the Title 24 and Energy Star requirements. Suitable for IC and Non-IC housings manufactured by ELCO or others.
Also known as: EL41527W

Specifications

Mounting: Recessed
Volts AC: 120
Lumens: 740
Color: White
Wattage: 11
Diameter: 4 in
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Lumens: 740
Wattage: 11
Light Technology: LED
Volts AC: 120
Color: White
Diameter: 4 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)