LED Luminaire, Hazardous, 120V-277V, 5000L, 34W, 4000K

Item #: 1221433

Cat #: AH2A-0-05-47-3-G-N-Q-G

UPC:

to view pricing and more.
Documents & Guides
LED Luminaire, Hazardous, 120V-277 Volt, 5000 Lumen, 34 Watt, 4000K, 360 Degree Optics, tempered Glass, Gray, Without Wire Guard

Overview

LED Luminaire, Hazardous, 120V-277 Volt, 5000 Lumen, 34 Watt, 4000K, 360 Degree Optics, tempered Glass, Gray, Without Wire Guard
Also known as: AH2A-0-05-47-3-G-N-Q-G

Specifications

Wattage: 34
Color Temperature: 5000 (Bright White)
Lumens: 5000
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 34
Lumens: 5000
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED