Dimmer, 3-Way, Sienna

Item #: 122148
Cat #: DVSCLV-603P-SI
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Sienna

Overview

Preset Dimmer, Lutron, Diva, Satin Colors, Special Features: With Locator Or Night Light, Ul Listed, 120 Vac, 600 Wtt, 3-Way, Actuator: Paddle Turns On/off, Slide Up To Brighten And Down To Dim, Designer Style, Satin Wall Plate Finish, Color: Sienna
Diva Dimmer - Satin Finish, Magnetic Low-Voltage, 3-way, 120V/600VA (450W) in sienna
Also known as: DVSCLV-603P-SI

Specifications

Type: 3-Way, Preset
Wattage: 600
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Color: Sienna
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Preset
Volts AC: 120
Family / Style: Diva
Dimmable: Yes
Wattage: 600
Mounting: Surface
Color: Sienna
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)