![LED Vintage Lamp, 4.5W, B10, 2175K, 360 Lumen, 120V, Amber LED Vintage Lamp, 4.5W, B10, 2175K, 360 Lumen, 120V, Amber](https://rexel-cdn.com/products/sylled4.jpg?i=17037087-BCA2-48CE-B824-8EE782CFC92B&f=420)
LED Vintage Lamp, 4.5W, B10, 2175K, 360 Lumen, 120V, Amber
Item #:
1221494
Cat #:
LED4.5B10DIMBENT822VINRP
UPC:
046135795800
Sign In or Register to view pricing and more.
Documents & Guides
LED Vintage Lamp, 4.5 Watt, 2175K, 360 Lumen, 80 CRI, 120 Volt, B10 Bulb, Medium Base, Amber, Dimmable, Standard Case Qty: 6 *Sylvania Part # 79580*
Overview
LED Vintage Lamp, 4.5 Watt, 2175K, 360 Lumen, 80 CRI, 120 Volt, B10 Bulb, Medium Base, Amber, Dimmable, Standard Case Qty: 6 *Sylvania Part # 79580*
Also known as: 046135795800, LED4.5B10DIMBENT822VINRP
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | B10 (Bent Tip) |
Color Rendering Index (CRI): | 80 |
Lumens: | 360 |
Wattage: | 4.500 |
Color Temperature: | 2175 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Shape: | B10 (Bent Tip) |
Lumens: | 360 |
Color Temperature: | 2175 (Warm White) |
Dimmable: | Yes |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 4.500 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)