VeriSafe Absence of Voltage Tester with

Item #: 1221495
Cat #: VS-AVT-C02-L03
UPC: 613056256798
Sign In or Register to view pricing and more.
VeriSafe Absence of Voltage Tester with 2 ft. cable, 3 ft. leads.

Overview

VeriSafe Absence of Voltage Tester with 2 ft. cable, 3 ft. leads.
Also known as: 613056256798, VS-AVT-C02-L03

Specifications

Length: 3 ft
Length: 3 ft

Customer Reviews

No reviews for this product
(0)