FACTOR MEDIUM FLOOD 20L LED 52WATT 5K 120-277V

Item #: 1221504

Cat #: FML-20L-52-5K7-M-U-K-DB

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FACTOR MEDIUM FLOOD 20L LED 52WATT 5K 120-277V KNUCKLE BRONZE

Overview

FACTOR MEDIUM FLOOD 20L LED 52WATT 5K 120-277V KNUCKLE BRONZE
Also known as: FML-20L-52-5K7-M-U-K-DB

Specifications

Wattage: 52
Color Temperature: 5000 (Bright White)
Lumens: 5000
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Wattage: 52
Lumens: 5000
Color: Bronze
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED