Sign In or Register to view pricing and more.
Documents & Guides
Portable Labeler, Barcode Capability, Includes: XTL 300 (1) 1" x 23' All-Purpose Vinyl Cartridge, Lithium-Ion Battery, AC Adapter, USB Cable, Software Download Card, Lanyard
Overview
Portable Labeler, Barcode Capability, Includes: XTL 300 (1) 1" x 23' All-Purpose Vinyl Cartridge, Lithium-Ion Battery, AC Adapter, USB Cable, Software Download Card, Lanyard
Tired of complicated labelers? Simplify labeling with the DYMO® XTL™ 300. A life-like on screen print preview and built-in label applications help save time on the job. Prints labels from ¼” (6 mm) up to 1” (24 mm), including heat-shrink tubes, barcode and pre-sized labels. Labels available in a full range of UL-rated materials and colors. Compatible Label Width: 1/4", 3/8", 1/2", 3/4", 1" USB Connection: Yes
Also known as: 1868813
Specifications
Type: | Lithium Battery |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)