Socket Supporting Metal Fresnel Shower Trim, 6", White

Item #: 122158

Cat #: AF605WH

UPC: 847801015419

to view pricing and more.
Documents & Guides
Socket Supporting Metal Fresnel Shower Trim, Diameter: 6 inch, Color: White

Overview

Socket Supporting Metal Fresnel Shower Trim, Diameter: 6 inch, Color: White
Also known as: 847801015419, AF605WH

Specifications

Color: White
Type: Wet Location Trim
Diameter: 6 in
Color: White
Diameter: 6 in
Type: Wet Location Trim