150A, 17.5kV, 65kA, DIN-E Series, Indicator

Item #: 1221910

Cat #: 175GXQSJ150E

UPC: 517126919012

Sign In or Register to view pricing and more.
150A Fuse, Indicating, 65 kAIC, 17.5kV, E-Rated, Class E, Single Barrel

Overview

150A Fuse, Indicating, 65 kAIC, 17.5kV, E-Rated, Class E, Single Barrel

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 517126919012, 175GXQSJ150E

Specifications

Type: Indicator
Amps: 150
Class: E
Family / Style: DIN-E
Standards: CE
Diameter: 89 mm
Length: 537 mm
Volts AC: 17.500kV
Type: Indicator
Class: E
Standards: CE
Length: 537 mm
Amps: 150
Family / Style: DIN-E
Diameter: 89 mm
Volts AC: 17.500kV