This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
Contoured, shallow white acrylic clouds diffuser suspended from white chassis. Lift and shift removal for easy relamping. 120V HPF electronic ballast. Two-light fixture takes F32T8 lamps.
Overview
Contoured, shallow white acrylic clouds diffuser suspended from white chassis. Lift and shift removal for easy relamping. 120V HPF electronic ballast. Two-light fixture takes F32T8 lamps.
Also known as: 785247162253, P7279-60EB
Specifications
| Type: | 2-Lamp |
| Wattage: | 32 |
| Length: | 52 in |
| Volts AC: | 120 |
| Standards: | California Proposition 65 |
| Light Technology: | Fluorescent |
| Type: | 2-Lamp |
| Length: | 52 in |
| Standards: | California Proposition 65 |
| Wattage: | 32 |
| Volts AC: | 120 |
| Light Technology: | Fluorescent |