Concept Panel, fits 72.00x30.00 inch Enclosure, White, Mild Steel

Item #: 1222007

Cat #: CP7230

UPC: 783510352714

to view pricing and more.
Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP7230 item fits 72.00x30.00 inch Enclosure with a material of Mild Steel colored White.

Overview

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP7230 item fits 72.00x30.00 inch Enclosure with a material of Mild Steel colored White.

Concept panels are taller and wider than corresponding NEMA-size panels.

Also known as: 783510352714, CP7230

Specifications

Color: White
Material: Steel
Height: 7.870 in
Width: 28.200 in
Finish: Powder Coated
Color: White
Height: 7.870 in
Finish: Powder Coated
Material: Steel
Width: 28.200 in