
Slotted Strut, 13/16 x 1-5/8", 10' Length, Steel/Pre-Galvanized
Item #: 1222063
Cat #: H-164-OS-X-10FT-PRE-GALV
UPC: 840384401501
to view pricing and more.
Documents & Guides
Slotted Strut, 13/16 x 1-5/8 Inch, 10 Foot Length, Steel With Pre-Galvanized Finish
Overview
Slotted Strut, 13/16 x 1-5/8 Inch, 10 Foot Length, Steel With Pre-Galvanized Finish
H-Strut channels are manufactured by a series of forming dies, or rolls, which progressively cold work the strip steel into the desired channel configuration. This method produces a cross-section of uniform dimensions within a tolerance of ±0.015" on outside dimensions.
Also known as: 840384401501, H-164-OS-X-10FT-PRE-GALV
Specifications
| Height: | 13/16 in |
| Material: | Steel |
| Length: | 10 ft |
| Finish: | Pre-Galvanized |
| Width: | 1 5/8 in |
| Height: | 13/16 in |
| Length: | 10 ft |
| Width: | 1 5/8 in |
| Material: | Steel |
| Finish: | Pre-Galvanized |