ABB SU203PR-K63 MCB SU200PR RTT 3P

Item #: 1222130

Cat #: SU203PR-K63

UPC: 804325638418

to view pricing and more.
Documents & Guides
ABB SU203PR-K63 MCB SU200PR R

Overview

ABB SU203PR-K63 MCB SU200PR R
Also known as: 804325638418, SU203PR-K63

Specifications

Poles: 3
Amps: 63
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve K
Amps: 63
Mounting: DIN Rail
Interrupt Rating AC: 10 kA