5 UL80 90 BND 48" R

Item #: 1222198
Cat #: 5121025
UPC: 088700013179
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5 UL80 90 BND 48" R

Overview

5 UL80 90 BND 48" R
Also known as: 088700013179, 5121025

Specifications

Diameter: 5 in
Material: PVC
Angle: 90°
Diameter: 5 in
Angle: 90°
Material: PVC

Customer Reviews

No reviews for this product
(0)