Breaker, 8A, 2P, 480Y/277VAC, 96VDC, Lug-In/Lug-Out, Din Rail

Item #: 12222

Cat #: 1489-A2C080

UPC: 781180896309

to view pricing and more.
Documents & Guides
Breaker, 8A, 2P, 480Y/277VAC, 96VDC, Lug-In/Lug-Out, Din Rail

Overview

Breaker, 8A, 2P, 480Y/277VAC, 96VDC, Lug-In/Lug-Out, Din Rail
Also known as: 781180896309, 1489-A2C080

Specifications

Poles: 2
Family / Style: 1489
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 8
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve C
Family / Style: 1489
Mounting: DIN Rail
Amps: 8
Interrupt Rating AC: 10 kA