Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1222239

Cat #: STP28X6MBL

UPC: 074983019144

to view pricing and more.
Documents & Guides
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 6m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Black, 6m.
Also known as: 074983019144, STP28X6MBL

Specifications

Color: Black
Color: Black