Manual Motor Starter, Toggle Switch, 3PH, 3P, B100, Open

Item #: 122226

Cat #: B100M0C

UPC: 786678623603

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Operated, Manual Motor Starter, 3-Phase, 3-Pole, 30 Amp, 600 Volt AC Rated, Open Type, Requires Heater Selection

Overview

Toggle Operated, Manual Motor Starter, 3-Phase, 3-Pole, 30 Amp, 600 Volt AC Rated, Open Type, Requires Heater Selection
Also known as: 786678623603, B100M0C, Contactor

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
Size: M-O
Phase: 3
Mounting: Surface
Volts AC: 600
Poles: 3
Amps: 30
Size: M-O