Interval Timer, 60 Minute, Ivory Twist Knob, 20 A, 250 VAC

Item #: 122229

Cat #: A560MH

UPC: 786261150226

to view pricing and more.
Documents & Guides
Interval Timer, 60 Minute, Ivory Twist Knob, 20 Amp, 250 Volt AC, with Hold, In-Wall Time Switch

Overview

Interval Timer, 60 Minute, Ivory Twist Knob, 20 Amp, 250 Volt AC, with Hold, In-Wall Time Switch

Tork 60 Min Twist Timer w/ Hold In-Wall Time Switch APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: Ivory VARIABLE TIMING: Twist knob for time ON setting up to 60 minutes. HOLD FEATURE: Has position for constant ON (Hold). EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: SPST WALL PLATE: Fits standard or decorator style wall plates, see below (not included).  CONTACT RATINGS: VOLTAGE: 125/250/277VAC 50/60Hz RESISTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A INDUCTIVE: 125VAC Rating: 20A 250VAC Rating: 10A 277VAC Rating: 10A TUNGSTEN: 125 VAC Rating: 7A MOTOR: 125VAC Rating: 1HP 250VAC Rating: 2HP CAUTION: This timer is not to be used in precision timing applications where inaccurate timing could have dangerous consequences (i.e. sun lamp, sauna, etc).

Also known as: 786261150226, A560MH

Specifications

Type: Spring Wound, SPST, In-Wall
Amps: 10, 7, 20
Color: Ivory
Range: 60 min
Volts AC Range: 120 - 277
Type: Spring Wound, SPST, In-Wall
Color: Ivory
Volts AC Range: 120 - 277
Amps: 10, 7, 20
Range: 60 min