LED Low Profile Economy Wrap, 4', 40W, 3600L, 4000K, 120-277V

Item #: 1222293

Cat #: SPRL054836L40MV

UPC: 037949435631

Sign In or Register to view pricing and more.
Documents & Guides
LED Low Profile Economy Wrap, 4 Foot, 40 Watt, 3600 Lumen, 4000K, 80 CRI, 120-277 Volt, White Finish, Acrylic Diffuser With Thick Prismatic Diamond Pattern

Overview

LED Low Profile Economy Wrap, 4 Foot, 40 Watt, 3600 Lumen, 4000K, 80 CRI, 120-277 Volt, White Finish, Acrylic Diffuser With Thick Prismatic Diamond Pattern
This low profile, clean appearance, surface mounted wrap provides high light output with a clear prismatic lens. It can be used in various commercial and residential applications. Fixture mounts to a standard junction box (not included).
Also known as: 037949435631, SPRL054836L40MV

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 3600
Wattage: 40
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 40
Color: White
Dimmable: No
Lumens: 3600
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)