Drill Bit,DeWALT,SLR And Deming,PKG: 1/Card,9/16 IN Diameter,3/8 IN Shank

Item #: 1222352

Cat #: DW1620

UPC: 028874116207

to view pricing and more.
Documents & Guides
No Documents Available
DEWALT; Drill Bit; Silver And Deming; Package: 1/Card; Diameter: 9/16 IN; Shank Size: 3/8 IN; Flute Length: 3 IN; Overall Length: 6 IN; Finish: Black Oxide; Shank Type: Reduced

Overview

DEWALT; Drill Bit; Silver And Deming; Package: 1/Card; Diameter: 9/16 IN; Shank Size: 3/8 IN; Flute Length: 3 IN; Overall Length: 6 IN; Finish: Black Oxide; Shank Type: Reduced

The DEWALT Black and Gold Metal Drill Bits feature a black and gold coating to prevent rust. The tapered web design provides extreme durability to resist breakage. The bits feature a 3-flats shank to reduce spin-out in the chuck. Black and Gold metal drill bits are made of heavy-duty High Speed Steel for drilling into a variety of materials including plastic, wood, and metal. Each bit features a 135 degree split point tip design to help reduce walking.

Also known as: 028874116207, DW1620

Features & Benefits

  • 135 Degree split point drills on contact and prevents walking
  • High Speed Steel to be used in plastic, wood, and metal
  • Tapered web design for extreme durability and resisting breakage
  • Black and gold coating to help prevent rust and wear
  • 3-Flats shank to reduce spin-out in the chuck
  • Size markings on the drill bit shank to identify sizes quickly

Specifications

No Specifications Available