Wiring Duct Narrow Slot, 6" x 4", White PVC

Item #: 1222372

Cat #: TYD6X4NPW6

UPC: 786210092645

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Narrow Slot, 6 Inches x 4 Inches, White PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Wiring Duct Narrow Slot, 6 Inches x 4 Inches, White PVC, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Smaller, higher number of fingers for more concise harnessing. V-Shaped slot lead-in enables easier and faster wire installation. Rounded edges keep hands and wires free of abrasion. Non-slip cover does not slide easily and resists vibration. Flush cover attaches flush with sidewall for finished look. Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct. Versatile North American and DIN Standard mounding holes enable same duct for multiple applications.

Also known as: 786210092645, TYD6X4NPW6

Specifications

Height: 4 in
Color: White
Material: PVC
Width: 6 in
Length: 6 ft
Height: 4 in
Material: PVC
Length: 6 ft
Color: White
Width: 6 in