1-250W MH M58 QUAD 60Hz C&C Generic Cap

Item #: 122239
Cat #: M250MLTAC4M500K
UPC: 768386175896
Sign In or Register to view pricing and more.
Documents & Guides
Type: HID Core & Coil, Circuit Type: CWA, Number of Lamps: 1, Lamp Type: 250W Metal Halide, Input Voltage: 120/208/240/277V, Frequency: 60HZ, Input Power: 290W, Maximum Input Current: 3.05/1.65/1.55/1.25A, Nominal Open Circuit Voltage: 310V, Fuse Rating:

Overview

Type: HID Core & Coil, Circuit Type: CWA, Number of Lamps: 1, Lamp Type: 250W Metal Halide, Input Voltage: 120/208/240/277V, Frequency: 60HZ, Input Power: 290W, Maximum Input Current: 3.05/1.65/1.55/1.25A, Nominal Open Circuit Voltage: 310V, Fuse Rating:
Also known as: 768386175896, M250MLTAC4M500K

Specifications

Light Technology: HID
Light Technology: HID

Customer Reviews

No reviews for this product
(0)