Operating Shaft, 12" for P/S Handles, for 194R-P, 194E-S

Item #: 1222447
Cat #: 194U-S1
UPC: 889508479972
Sign In or Register to view pricing and more.
Documents & Guides
Operating Shaft, 12 Inch for P/S Handles, for 194R-P, 194E-S

Overview

Operating Shaft, 12 Inch for P/S Handles, for 194R-P, 194E-S
Designed for global applications, Allen-Bradley® Bulletin 194U rotary disconnect switches provide main disconnecting means for your panel in a compact footprint. And you can use your own fuse blocks. Catalog item 194U-S1 from Rockwell Automation® is a 194U S type shaft.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508479972, 194U-S1

Specifications

Length: 12 in
Type: Shaft
Family / Style: 194U
Length: 12 in
Family / Style: 194U
Type: Shaft

Customer Reviews

No reviews for this product
(0)