This product has been discontinued.

LED 2' Strip Fixture, 16W, 5000K, 2000 Lumen, 120-277V
Item #: 1222548
Cat #: STRIP1A/016UNVD850/24S/WH
UPC: 046135705274
Sign In or Register to view pricing and more.
Documents & Guides
LED 2 Foot Strip Fixture, 16 Watt, 2000 Lumen, 5000K, 80 CRI, 120-277 Volt, Diffuse Polycarbonate Lens, Dimmable, Standard Case Qty: 8
Overview
LED 2 Foot Strip Fixture, 16 Watt, 2000 Lumen, 5000K, 80 CRI, 120-277 Volt, Diffuse Polycarbonate Lens, Dimmable, Standard Case Qty: 8
Also known as: 046135705274, STRIP1A/016UNVD850/24S/WH
Specifications
| Color Temperature: | 5000 (Bright White) |
| Length: | 2 ft |
| Color: | White |
| Wattage: | 16 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Length: | 2 ft |
| Wattage: | 16 |
| Dimmable: | Yes |