Legrand P300131

Item #: 1222574
Cat #: 09-4A12C-S144-18
UPC: 800388059962
Sign In or Register to view pricing and more.
CABLOFIL 09-4A12C-S144-18 18" CABLE TRAY

Overview

CABLOFIL 09-4A12C-S144-18 18" CABLE TRAY
Also known as: 800388059962, 09-4A12C-S144-18

Specifications

Length: 12 ft
Width: 18 in
Material: Aluminum
Length: 12 ft
Material: Aluminum
Width: 18 in

Customer Reviews

No reviews for this product
(0)