Overview
OCA FSC3-G FEEDTHRU SHAL BX 1
Also known as: 704508379872, FSC3-G
Specifications
| Color: | Gray |
| Gangs: | 1 |
| Material: | PVC Coated Iron Alloy |
| Hub Diameter: | 1 in |
| Number of Hubs: | 2 |
| Color: | Gray |
| Material: | PVC Coated Iron Alloy |
| Number of Hubs: | 2 |
| Gangs: | 1 |
| Hub Diameter: | 1 in |
