9.5W A19 LED Lamp, 50K

Item #: 1222956

Cat #: S9839

UPC: 045923098390

to view pricing and more.
Documents & Guides
9.5 watt; A19 LED; 5000K; Medium base; 220' beam spread; 120V

Overview

9.5 watt; A19 LED; 5000K; Medium base; 220' beam spread; 120V
Also known as: 045923098390, S9839

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 9.500
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Wattage: 9.500