REXEL logo

SCREW CENTER JUMPER

Item #: 1223
Cat #: 1492-CJJ18-2
UPC: 662073059639
Sign In or Register to view pricing and more.
AB 1492-CJJ18-2 SCREW CENTER JUMPER

Product Overview

AB 1492-CJJ18-2 SCREW CENTER JUMPER
Also known as: 662073059639, 1492-CJJ18-2

Documents

Frequently Bought Together (20)
Allen-Bradley
1492-EAHJ35 Terminal Block End Anchor, Heavy Duty, Screwless
Allen-Bradley
1492-JD4C Terminal Block, 2 Circuit, 35A, 600V AC/DC, Gray, 4mm
Allen-Bradley
1492-EBJ3 Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
1489-AMCLPS Protective Shroud, for Unused Pins on Busbar
Allen-Bradley
1489-AMCL106 Busbar, 1-Phase, 6 Pin, for 6 Circuit Breakers
Allen-Bradley
700DC-P400Z1 Relay, Heavy Duty, Industrial, DC Operated, 4P, 120VAC Coil
Allen-Bradley
1492-CJLJ6-10 Terminal Block, Jumper, Screwless, 10P, Yellow, for 1492-J4, J4M
Allen-Bradley
1489-M1C040 Breaker, Miniature, 4A, 1P, 277VAC, 48VDC
Allen-Bradley
1492-CJJ5-2 Terminal Block Jumper, 2P, Gray, Screw Type Center, 1492-J3
Allen-Bradley
194R-N1 Operating Handle, Internal, NFPA 79, with 12" Shaft, Red
Allen-Bradley
1489-M1C020 Breaker, Miniature, 2A, 1P, 277VAC, 48VDC
Eaton/Bussmann Series
LP-CC-10 LOW PEAK CC TIME DELAY
Allen-Bradley
1492-J4 Terminal Block, 35A, 600V AC/DC, Gray, 4mm, Feed Through
Allen-Bradley
1492-J50 Terminal Block, 150A, 1000V AC/DC, Gray, 50mm, Feed Through
Allen-Bradley
1756-PB72 Power Supply, Standard, 18 - 32VDC, 2.8A, 75W
Allen-Bradley
1492-EBJD4 Terminal Block, End Barrier, Gray, for 1492-JDF4, JD4C
Allen-Bradley
1489-AMCLT35 Terminal Power Feed, 35mm, for 1489-M Busbars
Allen-Bradley
194R-C30-1753 Disconnect Switch, Fused, 30A, 600VAC, 250VDC, Rotary, Class CC
Allen-Bradley
1606-XLS480E-3 Power Supply, Switched Mode, 480W Output, 24-28 Output Voltage, 3P

Specifications

Family / Style: 1492
Type: Jumper Bars
Family / Style: 1492
Type: Jumper Bars

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)