4G WHT-PRL 2 SW/2 BLOCK

Item #: 122320

Cat #: 76664

UPC: 095327766647

to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Designated Size Princess, Application: Residential/Commercial, Standard: UL, Size: 8.187 X5IN, Number of Gangs: 4, Cutout: (2) Toggle Switch, (2) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White

Overview

Wallplate, Designated Size Princess, Application: Residential/Commercial, Standard: UL, Size: 8.187 X5IN, Number of Gangs: 4, Cutout: (2) Toggle Switch, (2) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Also known as: 095327766647, 76664

Specifications

Type: Outdoor
Type: Outdoor