REXEL logo

Terminal Block, 35A, 600V AC/DC, Gray, 4mm, Feed Through

Item #: 12233
Cat #: 1492-J4
UPC: 662073058014
Sign In or Register to view pricing and more.
Terminal Block, 35 Amp, 600 Volt AC/DC, Gray, 4 mm, Feed Through, Standard Package Quantity: 100

Product Overview

Terminal Block, 35 Amp, 600 Volt AC/DC, Gray, 4 mm, Feed Through, Standard Package Quantity: 100
Also known as: 662073058014, 1492-J4
Associated (25)
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
1492-DR5 DIN Rail, Aluminum, 35mm x 7.5mm x 1m, Symmetrical
Allen-Bradley
1492-DR6 DIN Rail, Aluminum, 35mm x 7.5mm x 57.4mm x 1m, Raised
Allen-Bradley
1492-DR7 DIN Rail, Aluminum, Angled, 30%, Raised 35mm x 7.5mm x 71mm x 1m
Allen-Bradley
1492-EBJ3 Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10
Allen-Bradley
1492-EBJ3-B Terminal Block, End Barrier, Blue, for 1492-J3, J4, J6, J10
Allen-Bradley
1492-EBJ3-Y Terminal Block, End Barrier, Yellow, for 1492-J3, J4, J6, J10
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
1492-EAHJ35 Terminal Block End Anchor, Heavy Duty, Screwless
Allen-Bradley
1492-ERL35 Terminal Block End Stop, DIN Rail
Allen-Bradley
1492-CJJ6-10 Terminal Block Jumper, 10P, Gray, Screw Type Center, 1492-J4, J4M
Allen-Bradley
1492-CJJ6-4 Terminal Block Jumper, 4P, Gray, Screw Type Center, 1492-J4, J4M
Allen-Bradley
1492-CJJ6-3 Terminal Block Jumper, 3P, Gray, Screw Type Center, 1492-J4, J4M
Allen-Bradley
1492-CJJ6-2 Terminal Block Jumper, 2P, Gray, Screw Type Center, 1492-J4, J4M
Allen-Bradley
1492-CJLJ6-10 Terminal Block, Jumper, Screwless, 10P, Yellow, for 1492-J4, J4M
Allen-Bradley
1492-CJLJ6-4 Terminal Block Jumpers, 4P, Gray
Allen-Bradley
1492-CJLJ6-3 Terminal Block, Jumper, Screwless, 3P, Yellow, for 1492-J4, J4M
Allen-Bradley
1492-CJLJ6-2 Terminal Block, Jumper, Screwless, 2P, Yellow, for 1492-J4, J4M
Allen-Bradley
1492-T1 Terminal Block, Screw Type Jumper, Notching Tool
Allen-Bradley
1492-EBJ16 Terminal Block, End Barrier, Gray, for 1492-J16, J35
Allen-Bradley
1492-TPS23L TEST SOCKET
Allen-Bradley
1492-TP23 Terminal Block, Test Plug, for 1492-LG
Allen-Bradley
AB 1492-TPJ6 IEC TERM BLCK
Allen-Bradley
1492-M6X12 Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 6mm x 12mm
Allen-Bradley
1492-M6X5 Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 6mm x 5mm
Frequently Bought Together (49)
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
1492-EBJ3 Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10
Allen-Bradley
1492-JG4 Terminal Block, Grounding, 22 - 10AWG, Green/Yellow, 4mm
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
1492-CJJ6-10 Terminal Block Jumper, 10P, Gray, Screw Type Center, 1492-J4, J4M
Allen-Bradley
1489-M1C050 Breaker, Miniature, 5A, 1P, 277VAC, 48VDC
Allen-Bradley
1492-N37 Terminal Block, End Barrier, High Density, Gray
Allen-Bradley
1492-H5 Terminal Block, Fuse Holder, 15A, 10 57V AC/DC, LED BFI
Allen-Bradley
1492-CJLJ6-10 Terminal Block, Jumper, Screwless, 10P, Yellow, for 1492-J4, J4M
Allen-Bradley
1492-J6 Terminal Block, 50A, 600V AC/DC, Gray, 6mm, Feed Through
Allen-Bradley
1489-M1C100 Breaker, Miniature, 10A, 1P, 277VAC, 48VDC
Allen-Bradley
1492-J3 Terminal Block, 25A, 600V AC/DC, Gray, 2.5mm, Feed Through
Allen-Bradley
1492-EBJ16 Terminal Block, End Barrier, Gray, for 1492-J16, J35
Allen-Bradley
1492-EBJD3 Terminal Block, End Barrier, Gray, for 1492-JDG3, JD3C, JD3
Allen-Bradley
1734-TB Terminal Base, 8 Screw, 10A, 24VDC, 120/240VAC, DIN Rail
Allen-Bradley
1492-EAHJ35 Terminal Block End Anchor, Heavy Duty, Screwless
Allen-Bradley
1489-M1C020 Breaker, Miniature, 2A, 1P, 277VAC, 48VDC
Allen-Bradley
1492-CJLJ6-41 Terminal Block, Jumper, Screwless, 41P, Yellow, for 1492-J4, J4M
Allen-Bradley
1489-M1C030 Breaker, Miniature, 3A, 1P, 277VAC, 48VDC
Allen-Bradley
1492-GM35 Marker, Group, Carrier
Allen-Bradley
140M-C-KRY1 Twist Knob, Lockable, Red/Yellow, for 1 Padlock
Allen-Bradley
1492-J4-B Terminal Block, 35A, 600V AC/DC, Blue, 4mm, Feed Through
Allen-Bradley
1489-M1C200 Breaker, Miniature, 20A, 1P, 277VAC, 48VDC
Allen-Bradley
1492-JG3 Terminal Block, Grounding, 22 - 12AWG, Green/Yellow, 2.5mm
Allen-Bradley
800F-X10 Contact Block, 22.5mm, Plastic, 1 Normally Open
Allen-Bradley
1492-EBJ3 Terminal Block, End Barrier, Gray, for 1492-J3, J4, J6, J10
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
1492-J4-B Terminal Block, 35A, 600V AC/DC, Blue, 4mm, Feed Through
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
1492-H5 Terminal Block, Fuse Holder, 15A, 10 57V AC/DC, LED BFI
Allen-Bradley
1492-CJLJ6-10 Terminal Block, Jumper, Screwless, 10P, Yellow, for 1492-J4, J4M
Allen-Bradley
1492-CJJ6-10 Terminal Block Jumper, 10P, Gray, Screw Type Center, 1492-J4, J4M
Allen-Bradley
1492-J4-BL Terminal Block, 35A, 600V AC/DC, Black, 4mm, Feed Through
Allen-Bradley
1492-J4-G Terminal Block, 35A, 600V AC/DC, Green, 4mm, Feed Through
Allen-Bradley
1492-J4-Y Terminal Block, 35A, 600V AC/DC, Yellow, 4mm, Feed Through
Allen-Bradley
1492-JG4 Terminal Block, Grounding, 22 - 10AWG, Green/Yellow, 4mm
Allen-Bradley
1492-J4-RE Terminal Block, 35A, 600V AC/DC, Red, 4mm, Feed Through
Panduit
F1X2WH6 Wiring Duct, Narrow Slot, 1" x 2" x 6', PVC, White
Entrelec
17322005 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 2m
Allen-Bradley
1492-CJ6-5 Terminal Block Jumpers, 5P, Gray, Screw Type, Center, for 1492-W4
Panduit
C1WH6 PANDUCT Wiring Duct Cover, 1" x 6', PVC, White
Allen-Bradley
1492-CJ6-3 Terminal Block Jumpers, 3P, Gray, Screw Type, Center, for 1492-W4
Panduit
C1.5WH6 PANDUCT Wiring Duct Cover, 1-1/2" x 6', PVC, White
Allen-Bradley
1492-JG3 Terminal Block, Grounding, 22 - 12AWG, Green/Yellow, 2.5mm
Panduit
F1.5X2WH6 Wiring Duct, Narrow Slot, 1-1/2" x 2" x 6', PVC, White
Allen-Bradley
1492-CJ6-2 Terminal Block Jumpers, 2P, Gray, Screw Type, Center, for 1492-W4
Littelfuse
312005P Fuse, Fast-acting, 5A, 250VAC, 3ag Type, Glass, Series 312
Allen-Bradley
1492-CJ6-10 Terminal Block Jumpers, 10P, Gray, Screw Type, Center, for 1492-W4
Allen-Bradley
1492-M6X12 Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 6mm x 12mm

Specifications

Type: Terminal Block, Feed Through
Amps: 35
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Range: 22 AWG - 10 AWG
Type: Terminal Block, Feed Through
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Amps: 35
Volts DC: 600
Color: Gray
Range: 22 AWG - 10 AWG

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)