This product has been discontinued.

Hospital Grade Duplex Receptacle, Slim, 20A, 125V, Ivory, 5-20R
Item #: 122336
Cat #: 2095-HGI
UPC: 785007424133
to view pricing and more.
Documents & Guides
Hospital Grade Duplex Receptacle, Slim, 20A, 125V, Ivory, 5-20R20 Amp, 125 Volt, Nema 5-20r, 2p, 3w, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap - Ivory.
Overview
Hospital Grade Duplex Receptacle, Slim, 20A, 125V, Ivory, 5-20R20 Amp, 125 Volt, Nema 5-20r, 2p, 3w, Narrow Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, , Back & Side Wired, Steel Strap - Ivory.
Also known as: 785007424133, 2095-HGI
Specifications
| Type: | Receptacle, GFCI Receptacle, Manual, Hospital Grade, Duplex, Self-Grounding, Decorator |
| Width: | 1 in |
| Volts AC: | 120, 125 |
| Amps: | 20 |
| Material: | Thermoplastic, Nylon |
| Gangs: | 1 |
| Color: | Ivory |
| NEMA Configuration: | 5-20R |
| Length: | 1.800 in |
| Height: | 4.200 in |
| Type: | Receptacle, GFCI Receptacle, Manual, Hospital Grade, Duplex, Self-Grounding, Decorator |
| Volts AC: | 120, 125 |
| Material: | Thermoplastic, Nylon |
| Color: | Ivory |
| Length: | 1.800 in |
| Width: | 1 in |
| Amps: | 20 |
| Gangs: | 1 |
| NEMA Configuration: | 5-20R |
| Height: | 4.200 in |