B&d Dw5741 5/8 X 11 X 16in 4 Cutter

Item #: 1223680

Cat #: DW5741

UPC: 028874057418

to view pricing and more.
Documents & Guides
No Documents Available
Diameter: 5/8in, Effective Length: 11in, Tip Type: Rock Carbide

Overview

Diameter: 5/8in, Effective Length: 11in, Tip Type: Rock Carbide

Featuring a carbide tip for long life and 4 cutter heads to helps to reduce vibration, DeWALT® High Impact Carbide™ spline masonry drill bits are durable and powerful. An elongated helix expedites mill removal, and open-head design channels dust into flutes for fast drilling.

Also known as: 028874057418, DW5741

Features & Benefits

  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • Open head design channels dust into flutes for quicker drilling
  • Longer helix four flute design expedites mill removal for quicker drilling
  • Used for drilling anchor and through holes in poured concrete and other masonry up to 2 In. diameter

Specifications

No Specifications Available