ONE LIGHT OUTDOOR WALL LANTERN

Item #: 1223754
Cat #: 89940EN3-12
UPC: 785652044441
Sign In or Register to view pricing and more.
Documents & Guides
ONE LIGHT OUTDOOR WALL LANTERN

Overview

ONE LIGHT OUTDOOR WALL LANTERN
Also known as: 785652044441, 89940EN3-12

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Mounting: Wall
Wattage: 9.300
Light Technology: LED
Base: Medium Screw (E26)
Color: Black
Wattage: 9.300
Volts AC: 120
Mounting: Wall
Light Technology: LED

Customer Reviews

No reviews for this product
(0)