3' 16W LED T5 Lamp, 35K

Item #: 1223759

Cat #: S8696

UPC: 045923086960

to view pricing and more.
Documents & Guides
3 Ft. LED T5 Lamp, 16 Watt, 120-277V, 83 CRI, 1800 Lumens, Color Temperature: 3500K, Non-Dimmable, Ballast Bypass (Type B)

Overview

3 Ft. LED T5 Lamp, 16 Watt, 120-277V, 83 CRI, 1800 Lumens, Color Temperature: 3500K, Non-Dimmable, Ballast Bypass (Type B)

Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.

Also known as: 045923086960, S8696

Specifications

Lumens: 1800
Length: 3 ft, 36 in
Color Rendering Index (CRI): 83
Wattage: 16
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Ballast Bypass (Type B)
Length: 3 ft, 36 in
Wattage: 16
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277