GFCI Receptacle, 20A, 125V, Gray

Item #: 122386
Cat #: 2095-GRY
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, 20A, 125V, GrayGFCI Receptacle, 20A, 125V, Gray

Overview

GFCI Receptacle, 20A, 125V, GrayGFCI Receptacle, 20A, 125V, Gray
Also known as: 2095-GRY

Specifications

Type: Receptacle, GFCI, Feed Through, Decora, Decorator
Volts AC: 120
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, GFCI, Feed Through, Decora, Decorator
Color: Gray
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)