LED Flat Panel 2x4, Edge-Lit, 34W, 4100L, 3500K, 120-277V

Item #: 1223944
Cat #: CFP24-4135-HE
UPC: 078531131968
Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel 2x4, Edge-Lit, 34 Watt, 4100 Luman, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, High Efficacy

Overview

LED Flat Panel 2x4, Edge-Lit, 34 Watt, 4100 Luman, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming, High Efficacy
Also known as: 078531131968, CFP24-4135-HE

Specifications

Wattage: 100
Color: Black
Standards: California Proposition 65
Wattage: 100
Standards: California Proposition 65
Color: Black

Customer Reviews

No reviews for this product
(0)