2x4 Edge-Lit Flat Panel, 34W, 4100L, 4000K, 120-277V

Item #: 1223945

Cat #: CFP24-4140-HE

UPC: 078531131975

to view pricing and more.
Documents & Guides
2x4 Edge-Lit Flat Panel, 34W, 4100 Lumen, 4000K, 120-277 Volt, 80+ CRI, 0-10V Dimming, Recessed Mount

Overview

2x4 Edge-Lit Flat Panel, 34W, 4100 Lumen, 4000K, 120-277 Volt, 80+ CRI, 0-10V Dimming, Recessed Mount

The CFP offers edge-lit LED technology in a sleek, modern, flat panel design. Light classrooms, offices, medical facilities, cleanrooms and general public spaces using edge-to-edge illumination, without pixelation or bright spots. Switchable Lumen technology creates built-in versatility; choose between three configuration options for the right output with one easy switch.

Also known as: 078531131975, CFP24-4140-HE

Specifications

Wattage: 34
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Lumens: 4100
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 34
Width: 24 in, 2 ft
Lumens: 4100
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Standards: California Proposition 65
Dimmable: Yes