Concept Panel, fits 72.00x30.00 inch Enclosure, Galvanized, Mild Steel

Item #: 1223958

Cat #: CP7230G

UPC: 783510352721

Sign In or Register to view pricing and more.
Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP7230G item fits 72.00x30.00 inch Enclosure with a material of Mild Steel finish Galvanized.

Overview

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP7230G item fits 72.00x30.00 inch Enclosure with a material of Mild Steel finish Galvanized.

Concept panels are taller and wider than corresponding NEMA-size panels.

Also known as: 783510352721, CP7230G

Specifications

Material: Steel
Width: 28.200 in
Finish: Galvanized
Height: 9.320 in
Material: Steel
Finish: Galvanized
Width: 28.200 in
Height: 9.320 in