SELECTOR SWITCH 600VAC 10A 30MM T-K

Item #: 1223989

Cat #: 9001KS11K3E11H13

UPC: 785901346777

to view pricing and more.
Documents & Guides
SELECTOR SWITCH 600VAC 10A 30MM T-K

Overview

SELECTOR SWITCH 600VAC 10A 30MM T-K
Also known as: 785901346777, 9001KS11K3E11H13

Specifications

Standards: California Proposition 65
Standards: California Proposition 65