SWITCH NOT FUSIBLE HD 600V 30A 3P NEMA3R

Item #: 1224006

Cat #: CHU361RB

UPC: 785901994541

to view pricing and more.
SWITCH NOT FUSIBLE HD 600V 30A 3P NEMA3R

Overview

SWITCH NOT FUSIBLE HD 600V 30A 3P NEMA3R
Also known as: 785901994541, CHU361RB

Specifications

Poles: 3
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Volts AC: 600
Amps: 30
Standards: California Proposition 65