3 3-PIECE K.O. SEAL 10/PK

Item #: 122414

Cat #: 90064

UPC: 085937900647

to view pricing and more.
Documents & Guides
3" 3-Piece Knock Out Seal, Pre-Galvanized

Overview

3" 3-Piece Knock Out Seal, Pre-Galvanized
Also known as: 085937900647, 90064

Specifications

Diameter: 3 in
Material: Steel
Standards: California Proposition 65
Diameter: 3 in
Standards: California Proposition 65
Material: Steel