14/5 THHN/THWN Unshielded Tray Cable, Type VNTC

Item #: 122418

Cat #: VNTC145

UPC:

to view pricing and more.
Documents & Guides
(5) 14 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Black, Red, Blue, Orange.

Overview

(5) 14 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC / TC-ER, Black, 600V, Heat and Moisture Resistant, Direct Burial, Wire Color: Black, Red, Blue, Orange.
Also known as: VNTC145

Specifications

Conductors: 5
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14 AWG
Conductors: 5
Material: Copper
Volts AC: 600
Jacket: PVC
Color: Black
Gauge: 14 AWG