This product may not be available in all locations.
2
more
Breaker, Molded Case, PowerPact B, 15A, 3P, 600Y/347VAC, 25kAIC
Item #:
1224291
Cat #:
BJL36015
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, PowerPact B, 15 Amp, 3-Pole, 600Y/347 Volt AC, 25 kAIC, UL Everlink
Overview
Breaker, Molded Case, PowerPact B, 15 Amp, 3-Pole, 600Y/347 Volt AC, 25 kAIC, UL Everlink
Also known as: BJL36015
Specifications
Poles: | 3 |
Volts DC: | 250 |
Amps: | 15 |
Volts AC: | 347, 690Y |
Family / Style: | PowerPact |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 25 kA |
Interrupt Rating DC: | 50kA |
Poles: | 3 |
Amps: | 15 |
Family / Style: | PowerPact |
Interrupt Rating AC: | 25 kA |
Volts DC: | 250 |
Volts AC: | 347, 690Y |
Standards: | California Proposition 65 |
Interrupt Rating DC: | 50kA |
Customer Reviews
No reviews for this product
(0)