Breaker, Molded Case, PowerPact B, 30A, 3P, 600Y/347VAC, 25kAIC

Item #: 1224294
Cat #: BJL36030
UPC:
Sign In or Register to view pricing and more.
Breaker, Molded Case, PowerPact B, 30 Amp, 3-Pole, 600Y/347 Volt AC, 25 kAIC, UL Everlink

Overview

Breaker, Molded Case, PowerPact B, 30 Amp, 3-Pole, 600Y/347 Volt AC, 25 kAIC, UL Everlink
Also known as: BJL36030

Specifications

Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating AC: 25 kA
Interrupt Rating DC: 50kA
Poles: 3
Amps: 30
Family / Style: PowerPact
Interrupt Rating AC: 25 kA
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating DC: 50kA

Customer Reviews

No reviews for this product
(0)