This product may not be available in all locations.
2
more

Breaker, Molded Case, PowerPact B, 125A, 3P, 600Y/347VAC, 18kAIC
Item #: 1224310
Cat #: BGL36125
UPC: 606489779330
to view pricing and more.
Documents & Guides
Breaker, Molded Case, PowerPact B, 125 Amp, 3-Pole, 600Y/347 Volt AC, 18 kAIC, UL EverLink
Overview
Breaker, Molded Case, PowerPact B, 125 Amp, 3-Pole, 600Y/347 Volt AC, 18 kAIC, UL EverLink
The PowerPacT B-frame circuit breakers are designed and certified to multiple standards in order to meet the needs of customers who have global designs or build and sell in regions with various standards. One product can be used and sourced globally. B-frame circuit breakers have the smallest footprint in the PowerPacT family of industrial molded case circuit breaker products from Square D™ by Schneider Electric™
Also known as: 606489779330, BGL36125
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 125 |
| Volts AC: | 347, 690Y |
| Family / Style: | PowerPact |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 18 kA |
| Poles: | 3 |
| Amps: | 125 |
| Family / Style: | PowerPact |
| Interrupt Rating DC: | 20 kA |
| Volts DC: | 250 |
| Volts AC: | 347, 690Y |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 18 kA |