REXEL logo

MOLDED CASE CIRCUIT BRKR 600Y/347V 20A

Item #: 1224314
Cat #: BGL36020
UPC: 785901075097
Sign In or Register to view pricing and more.
Documents & Guides
MOLDED CASE CIRCUIT BRKR 600Y/347V 20A

Overview

MOLDED CASE CIRCUIT BRKR 600Y/347V 20A
Also known as: 785901075097, BGL36020

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 20
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating AC: 18kA
Interrupt Rating DC: 20kA
Mounting: Panel
Volts DC: 250
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating DC: 20kA
Poles: 3
Amps: 20
Family / Style: PowerPact
Interrupt Rating AC: 18kA

Customer Reviews

No reviews for this product
(0)