Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Designated Size Princess, Application: Residential/Commercial, Standard: UL, Size: 11.812 X5IN, Number of Gangs: 6, Cutout: (5) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Overview
Wallplate, Designated Size Princess, Application: Residential/Commercial, Standard: UL, Size: 11.812 X5IN, Number of Gangs: 6, Cutout: (5) Toggle Switch, (1) Block Duplex/GFI Receptacle, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Also known as: 095327764766, 76476
Specifications
No Specifications Available